Select Country and Language Canada / French
Changer de pays
C4110-4848 | TRANSITION NETWORKS

TRANSITION NETWORKS | C4110-4848 | ION Fiber to Fiber Media Converter Module, 1 Gbps to 11.5Gbps Fiber Repeater, 2 Open SFP+ Slots

  • Réf. fabricant C4110-4848
  • PART #671235
Device: REPEATERS
Port 1 Device Technology: 10GBASE
Description

The C4110-4848 is a 10Gbps protocol independent media converter with two pluggable SFP+ ports. Each port can support data rates from 1Gbps up to 11.5Gbps allowing network designers to customize the C4110 with a pair of SFP modules from Transition Netwo rks' wide SFP product offering, to meet their network requirements. The C4110-4848 can be used as an any-rate to similar-rate fiber mode converter, as well as a WDM transponder. Management of the card is available through the IONMM when installed in an ION Chassis.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires