Select Country and Language Canada / French
Changer de pays
C4412.30.10 | GENERAL CABLE

GENERAL CABLE | C4412.30.10 | 22-4C Solid Bare Copper FRPVC FRPVC Jacket Gray CMR 60C 300V ROHS

  • Réf. fabricant C4412.30.10
  • PART #C4412
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: GRAY (SLATE)
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

Telephone Station/Intercom & Speaker/Burglar Alarm, NEC Types CMR or CM/CL2 and CMX-Outdoor

Caractéristiques
  • Applications:
  • Intercom systems and speaker extension service
  • Suggested voltage rating: 300 volts
  • C4413 only: Product is in conformance with TIA 568C, TIA 570B standards and the FCC Part 68 ruling which requires telephone system cables for voice and data services into homes to be at minimum category 3, 2 pr. 22 AWG solid.
  • Compliances:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires