Select Country and Language Canada / French
Changer de pays
C4TEF1011-120 | TRANSITION NETWORKS

TRANSITION NETWORKS | C4TEF1011-120 | 4XT1E1 TO FIBER 1300 nm MM ST 2KM WITHOUT ENET

  • Réf. fabricant C4TEF1011-120
  • PART #461297
Device: MEDIA CONVERTERS
Port 1 Device Technology: T1
Port 2 Device Technology: MULTIMODE
Caractéristiques
  • Loopbacks via Test Set
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • Remote ManagementSelect stand-alone converters can be managed through SNMP when used in conjunction with a chassis based converter.
  • Local and Remote LoopbackThis feature puts a converter in a special mode that enables the device to loop back the signal from the RX port to the TX port on either media for testing and troubleshooting purposes.
  • LEDs for each data port
  • Settings for line code, line length local loopback or remote Loopback
  • T1/E1/J1 mode settings
  • Local (AUX) Management Interface
  • Access to complete status information on local and remote device
  • Field Upgradeable Firmware
  • Management Features:
  • Report local device status: Port Status Device settings & configuration
  • Local command operations include: Loopback Fiber & T1/E1 per channel AIS TX on fiber on loss of copper link & AIS TX on copper on loss of fiber link
  • Remote device status: Port Status Device settings & configuration
  • Remote Commands: Loopback Fiber & T1/E1 per channel AIS TX on fiber on loss of copper link & AIS TX on copper on loss of fiber link
Spécifications
  • Port One: 1300nm multimode (ST) [2 km/1.2 mi.]
  • Fiber Optic Connector Specs.Multimode: Min TX PWR: -19.0 dBm Max TX PWR: -14.0 dBm RX Sensitivity: -30.0 dBm Max In PWR: -14.0 dBm Link Budget: 11.00 dB
  • Port Two: (4) RJ48 [1.5 km/0.9 mi.]
  • Fiber Optic onnector Specs.Regulatory Compliance: EN55022 Class A, EN55024, CE mark
  • Fiber Optic Connector Specs.Environment: See chassis specifications
  • Fiber Optic Connector Specs.Shipping Weight: 1 lb. [0.45 kg]
  • Fiber Optic Connector Specs.Switches: Numerous witch settings for line coding, line buildout, loopback (per port), AIS setting
  • Fiber Optic Connector Specs.Warranty: Lifetime
  • Fiber Optic Connector Specs.Dimensions: Width: 1.72" [44 mm] Depth: 5.0" [127 mm] Height: 3.4" [86 mm]
  • Fiber Optic Connecor Specs.Jumper: Hardware: device mode is determined by DIP switch settings Software: device mode is controlled by the most recently saved, on-board microprocessor settings
  • Fiber Optic Connector Specs.Power Consumption: 3.6 Watts
  • Fiber Optic Connector Specs.Standards: Ethernet interface: IEEE 802.3(tm)-2008 TDM interfaces: ANSI T1.102, T1.403 and T1.408 ITU I.431, G.703,G.736, G.775 and G.823 ETSI 300-166, 300-233 and TBR 12/13 AT&T Pub 62411
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires