Select Country and Language Canada / French
Changer de pays
C4TEF1013-125 | TRANSITION NETWORKS

TRANSITION NETWORKS | C4TEF1013-125 | 4XT1E1 TO FIBER 1300 nm MM SC 2KM WITH ENET

  • Réf. fabricant C4TEF1013-125
  • PART #461324
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: MULTIMODE
Caractéristiques
  • Loopbacks via Test Set
  • Auto-Negotiation for 10/100BASE-TX
  • AutoCross (auto MDI/MDI-X)
  • Transparent Link Pass Through for Ethernet
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • Pause (Flow Control)
  • Remote Management
  • Local and Remote Loopback
  • Remote Fiber Loss Signaling
  • AIS/TAOS
  • LEDs for each data port
  • Settings for line code, line length, local loopback or remote loopback
  • T1/E1/J1 mode settings
  • Local (AUX) Management Interface
  • Access to complete status information on local and remote device
  • Field Upgradeable Firmware
  • Management Features:
  • Report local device status: Port Status Device settings & configuration
  • Local command operations include: Loopback Fiber & T1/E1 per channel AIS TX on fiber on loss of copper link & AIS TX on copper on loss of fiber link
  • Ethernet settings: Auto-Negotiation Enable/Disable Force speeds and modes on 10/100TX
  • Remote device status: Port Status Device settings & configuration
  • Remote Commands: Loopback Fiber & T1/E1 per channel AIS TX on fiber on loss of copper link & AIS TX on copper on loss of fiber link
  • Ethernet settings (Software Mode) Force speeds and modes on 10/100TX Enable/Disable: Auto-Negotiation; Link Pass Through; Flow Control; & AutoCross
Spécifications
  • Port One: 1300nm multimode (SC) [2 km/1.2 mi.]
  • Fiber Optic Connector Specs.Multimode: Min TX PWR: -19.0 dBm Max TX PWR: -14.0 dBm RX Sensitivity: -30.0 dBm Max In PWR: -14.0 dBm Link Budget: 11.00 dB
  • Port Two: (4) RJ48 [1.5 km/0.9 mi.] plus 10/100BASE-TX (RJ45) [100 m]
  • Fiber Optic Connector Specs.Regulatory Compliance: EN55022 Class A, EN55024, CE mark
  • Fiber Optic Connector Specs.Environment: See chassis specifications
  • Fiber Optic Connector Specs.Shipping Weight: 1 lb. [0.45 kg]
  • Fiber Optic nnector Specs.Switches: Numerous switch settings for line coding, line buildout, loopback (per port), AIS setting, Ethernet port settings: Auto-Negotiation, Force speed/duplex and enable Transparent Link Pass Through
  • Fiber Optic Connector Specs.Warran ty: Lifetime
  • Fiber Optic Connector Specs.Dimensions: Width: 1.72" [44 mm] Depth: 5.0" [127 mm] Height: 3.4" [86 mm]
  • Fiber Optic Connector Specs.Jumper: Hardware: mode is determined by DIP switch settings Software: mode is controlled by the most recently saved, on-board microprocessor setting
  • Fiber Optic Connector Specs.Power Consumption: 3.6 Watts
  • Fiber Optic Connector Specs.Standards: Ethernet interface: IEEE 802.3(tm)-2008 TDM interfaces: ANSI T1.102, T1.403 and T1.408 ITU I.431, G.703,G.736, G.775 and G.823 ETSI 300-166, 300-233 and TBR 12/13 AT&T Pub 62411
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires