Select Country and Language Canada / French
Changer de pays
C55DV | CRIMSON AV

CRIMSON AV | C55DV | Ceiling mount box and VESA screen adapter assembly for 32" to 55"+ dual back to back screens

  • Réf. fabricant C55DV
  • PART #703443
Description

Attaches to standard 1.5" threaded extension columns. Can be used as retrofit on existing columns or combine with Crimson E-series fixed extensions or EA-series adjustable extensions and CA ceiling adapters to complete the solution. Continuous tilt of 15 forward with 360 rotation. Makes a secure screen installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock the universal adapter in place. Compatible with all 1.5" NPT threaded pipe.

Caractéristiques
  • VESA compatible
  • Fast and easy installation
  • Landscape or portrait orientation
  • Up to 15 of continuous tilt and 360 rotation
  • Pre-tensioned tilt mechanism for smooth adjustment
  • Post installation screen leveling without use of tools
  • Mounts to any 1.5" threaded pipe
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires