Select Country and Language Canada / French
Changer de pays
C9973 | FLUKE NETWORKS

FLUKE NETWORKS | C9973 | Voltage Detector Kit Includes Voltage Detector, probe cap, storage bag, temporary bond, ground cord and handbook.

  • Réf. fabricant C9973 | 1287057
  • PART #096321
Type: VOLTAGE DETECTORS
Description

In just a few seconds, a technician can determine if it's safe to work around areas such as transformer cases and circuit breaker housings, power ground wires or newly-driven ground rods, mobile homes, metallic siding or metal framing, pedestals, cross boxes or conduit, street light fixtures or electrical machinery. The Voltage Detector is a proven life-saver, with more than 30 years of service in telecommunications outside plant and power utility applications.

Caractéristiques
  • Helps protect against accidental electrocution
  • Fast and easy-to-use
  • Rated to 20,000 Vac and 2,000 Vdc
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires