Select Country and Language Canada / French
Changer de pays
CA-A470-A | CDVI AMERICAS

CDVI AMERICAS | CA-A470-A | 2-Door Expansion Module

  • Réf. fabricant CA-A470-A
  • PART #379218
: -----
: 1000-1999
: 12/24DC
: 2
: 24AC
: IPWRCONT
: RS485
: SURFACE
Input Voltage: 24 VOLTS AC
Interface: RS485
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 2
Number of Users: 1000 TO 1999
Output Voltage: 12 OR 24V DC
Product Type: IP WIRELESS CONTROLLER
Description

Expand your Centaur system with the CA-A470-A. Centaurs E-Bus technology allows any expansion module to be located up to 1220m (4000ft) away from the CT-V900-A. Thus reducing field-wiring costs by running only one cable to the CT-V900-A. Reader, Keypad, Door Contact, REX device and Reader Outputs can be connected locally to the CA-A470-A by installing the expansion module close to the doors.

Caractéristiques
  • 2 readers and/or keypads
  • 2 lock outputs
  • 4 Inputs (door contacts and REX devices)
  • Adds 2 doors to the CT-V900-A
  • Up to three CA-A470-A modules per CT-V900-A
  • 6 reader outputs (Red/Green LEDs, Buzzer)
  • E-Bus connectivity to the CT-V900-A up to 1220m (4000ft)
  • Supports Wiegand, Magnetic Stripe Track II ABA, BCD keypad formats
  • Comprehensive LED status indicators
Applications

SAP, ICAR and Biometric Integration

Spécifications
  • Input Specifications
  • Reader Inputs/Ports: 2
  • Keypad Inputs/Ports: 2
  • Multi-purpose Inputs: 4
  • Output Specifications
  • Lock outputs: 2 form C relays
  • Rated at 5A/30 V DC, N.C./N.O.
  • Reader Outputs: Six 25mA
  • Transistor outputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires