Select Country and Language Canada / French
Changer de pays
CA-A480-A | CDVI AMERICAS

CDVI AMERICAS | CA-A480-A | 16-Floor Elevator Controller

  • Réf. fabricant CA-A480-A
  • PART #379220
Environmental: INDOOR
FIPS201 Compliance: FIPS201 COMPLIANT
Interface: RS485
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 16
Number of Users: MORE THAN 2000
Output Voltage: 12 VOLTS DC
Product Type: EXIT DEVICE CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

Connected to the CT-V900-A controllers expansion bus, each CA-A480-A can control up to 16 floors. The CA-A480-A floor control relays can be interfaced directly with an elevators floor control buttons. When a valid card is presented, the appropriate floor control relays will become enabled allowing the cardholder to select the desired floor. Destination Controlled Mode, which requires a CA-A482-P Destination Reporting Module, offers far superior event trail and user accountability. In addition to these advanced floor and elevator control features, the CA-A480-A also features full supervision, backup battery and a fire alarm input.

Caractéristiques
  • 16 on-board floor control relays
  • Fire control input
  • Control up to 64 floors and 2 elevator cabs
  • Destination reporting (requires CA-A482-P Destination Reporting Module)
  • Connects directly to the RS-485 E-BUS
  • Backup battery with selectable baarge current
  • Individual schedules per floor with on-board 12 V DC power supply
  • Fully supervised with comprehensive LED display
Applications

SAP, ICAR and Biometric Integration

Spécifications
  • Input Specifications
  • Fire alarm: 1
  • Tamper: 1
  • Output Specifications
  • Relay outputs: 16 form C relays rated at 20A/16 V DC (10A/250 V AC ), N.C./N.O
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires