Select Country and Language Canada / French
Changer de pays
CA150 | KEYSCAN

KEYSCAN | CA150 | Single Door PoE Equipped Access Control Panel

  • Réf. fabricant CA150
  • PART #523002
Environmental: INDOOR
Input Voltage: 16.5 VAC
Interface: RS232
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 1
Number of Users: MORE THAN 2000
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC READER/KEYPAD
Description

The CA150 is the perfect choice for smaller businesses to implement access control today with the opportunity to expand into the future. When it comes to performance, capacities and overall capability, the CA150 is comparable to the full range of Keyscan Access Control Units.

Must be a reseller to purchase this product

Caractéristiques
  • Equipped with a Power-over-Ethernet ready (PoE) TCP/IP module, which is designed to reduce installation time, lengthy wiring runs, and power requirements, the CA150 is the ideal solution for that single door at the far end of a building or those applications with only one critical door to be secured
  • The complete family of Keyscan access control units includes a 1, 2, 4, 8 and Elevator Floor Access Control panels tha can be mixed and matched to optimize system design and installation
  • Uses network appliance-based architecture
  • Supports 1 door (in and out reader capability) equipped with 1 door relay and 1 auxiliary relay (wet/dry)
  • Comes with 2 heavy-duty powered relays, wet or dry, (providing 500mA at 12 V DC), designed to power reader, door strike, request to exit (PIR) and many other auxiliary devices
  • Keyscan Access Control Units can be mixed and matched to optimize system design and installation
  • Easily configurable reader settings supporting Wiegand protocols
  • Dual multi-threaded on-board processors ensuring full panel operation even during system downloads
  • System status LEDs for diagnostics and troubleshooting
  • Communication options: TCP/IP, LAN/WAN, Internet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires