Select Country and Language Canada / French
Changer de pays
CA250 | KEYSCAN

KEYSCAN | CA250 | CA250 - 2 Reader Access Control Panel

  • Réf. fabricant CA250
  • PART #523004
Environmental: INDOOR
Input Voltage: 16.5 VAC
Interface: RS232
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 2
Number of Users: MORE THAN 2000
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The CA250 adds system design optimization to economically handle a small application of 2 doors or to secure 2 additional doors within a larger system.

Must be a reseller to purchase this product

Caractéristiques
  • The complete family of Keyscan access control units includes a 1, 2, 4, 8 and Elevator Floor Access Control panels tha can be mixed and matched to optimize system design and installation
  • Uses network appliance-based architecture
  • Easily configurable reader settings supporting Wiegand protocols
  • Dual multi-threaded on-board processors ensure full panel operation even during system downloads
  • System status LEDs for diagnostics and troubleshooting
  • Communication options: TCP/IP, LAN/WAN, Internet, RS485
  • mes with 1 - CA250B PC109X ACU Main Board, 1 - OCB8 (PC110X) Relay Board, 1 - DPS-15 Power Supply and Black Metal Enclosure
  • Requires 2 x 16 V AC 37 or 40 V A Transformers and 1 x 12 V 7Ah Battery
  • Card Capacity 32,000 Cards, 2 Card Readers and/or Keypads, 2 Auxiliary Outputs and 8 Auxiliary Inputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires