Select Country and Language Canada / French
Changer de pays
CA4-01 | ABB

ABB | CA4-01 | CA4-01 Auxiliary Contact Block

  • Réf. fabricant CA4-01
  • PART #489969
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For Block Contactors. The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits.

Spécifications
  • Contact Configuration: 1 NC (Auxiliary)
  • Wattage: DC-13: 144 W At 24 V, 134 W At 48 V, 72 W At 72 V, 60 W At 110/220/400/600 V, 69 W At 125 V, 68 W At 250 V, 65 W At 500 V
  • Connection: Screw Terminal
  • Wire stripping length: 10 mm
  • Voltage Rating: 24 - 690 V
  • Number Of Poles: 4
  • Wire Size: Rigid: (1 Or 2) 1 - 2.5 mm2, Flexible With Ferrule: (1 Or 2) 0.75 - 2.5 mm2, Flexible With Insulated Ferrule: (1) 0.75 - 2.5 mm2, Flexible With Insulated Ferrule: (2) 0.75 - 1.5 mm2
  • Impulse Withstand Voltage: 6 kV
  • Tightening Torque: 1.2 N-m
  • Operating Current: AC-15: 6 A At 24/127 V, 4 A At 220/240 V, 3 A At 400/440 V, 2 A At 500/690 V, DC-13: 6 A At 24 V, 2.8 A At 48 V, 1 A At 72 V, 0.55 A At 110/125 V, 0.27 A At 220/250 V, 0.15 A At 400 V, 0.13 A At 500 V, 0.1 A At 600 V
  • Insulation Voltage: 690 V (IEC 60947-5-1 And VDE 0110), 600 V (UL/CSA)
Infos techniques et normes

CE, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires