Select Country and Language Canada / French
Changer de pays
CABLEXIT100PG | CABLOFIL

CABLOFIL | CABLEXIT100PG | Cable exit

  • Réf. fabricant CABLEXIT100PG
  • PART #215963
Components: RADIUS DROPS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Protects cables when exiting and entering tray. Snap-in mounting tabs eliminate the need for attachment hardware and speeds install time.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • Protects cables when exiting and entering tray.
  • Snap in mounting tabs eliminate the need for attachment hardware and speeds install time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires