Select Country and Language Canada / French
Changer de pays
CAPTF3314-115 | TRANSITION NETWORKS

TRANSITION NETWORKS | CAPTF3314-115 | POTS 2-wire Customer Side FXO Point System(tm) Slide-In-Module Media Converters Twisted Pair (RJ11) [5 km/3.1 miles] to 1310 nm single-mode (SC) [20 km/12.4 miles]

  • Réf. fabricant CAPTF3314-115
  • PART #478103
Device: MEDIA CONVERTERS
Port 2 Device Technology: SINGLE-MODE