Select Country and Language Canada / French
Changer de pays
CAS1W | CRIMSON AV

CRIMSON AV | CAS1W | Suspended Ceiling Adapter with 4" Extension Pipe

  • Réf. fabricant CAS1W
  • PART #703465
Description

Mounts above false ceiling tile on standard 2x2' or 2x4' grid system. Comes complete with 4" extension pipe and is compatible with all standard 1.5" NPT interfaces weighing up to 60lb. Includes hardware to suspend from wood or concrete surfaces.

Caractéristiques
  • Includes E04 - 4" externally threaded extension pipe
  • Mounts above false ceiling tile on standard 2'x2' or 2'x4' grid system
  • Includes suspension wire, four turnbuckles, and anchors to suspend from wood or concrete structures
  • Allows for infinite column lacement within standard 2'x2' or 2'x4' grid system
  • Knockouts included for placement of electrical boxes
  • Compatible with all ceiling extensions and components that use standard 1.5" NPT interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires