Select Country and Language Canada / French
Changer de pays
CAT100CM | ERICO

ERICO | CAT100CM | Double J-Hook, CAT 5 cable (Pack of 20)

  • Réf. fabricant CAT100CM | 46498
  • PART #256201
Type: J-HOOKS
Caractéristiques
  • Convenient pathway for wires and cables
  • Specially designed U-Hooks and double J-Hooks have large- diameter, rounded support surfaces/edges to avoid overbending and kinking of cables
  • Cable support system offering unprecedented installation flexibility
  • Compliant with NEC and ANSI/TIASM structured cabling systems standards
  • Rod-Mounted allows for field assembly onto All-Thread Rod
  • Cantilever-Mounted allows U-hooks to be mounted with brackets to walls and columns
  • Area shown is the combined value for both sides. Divide by 2 for area of each side.
  • Quick-Attach T-nut for HALFSLOT Strut.
Applications

Allows for customized support spacing
Direct attachment to the ceiling or building structure with threaded rod and CADDYFasteners
Placement of individual hook spacing and elevation as needed
Rod-Mounted Option The Rod-Mounted Option allows for field assembly of the hooks onto All-Thread Rod. Benefits include: Customized intervals between hooks to comply with the TIA 569 standard as well as ISO/IEC 18010
The Strut-Mounted Option is accomplished by assembling the hooks to strut for a cost-effective alternative to center rail cable tray and wire basket systems. The Strut-Mounted Option: Utilizes standard strut which is readily available and provides a rigid installation
CADDY CAT-CM is cULus listed and complies with the provisions of ISOSM/IECSM 18010 "Pathways and spaces for customer premises cabling" and with the provisions of TIASM- 569-A "CommercialBuilding Standard For TelecommunicationsPathways and Spaces."

Spécifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • A ("): 7 1/4"
  • Area (sq in): 3.16 in2
  • Cable Capacity, Cat 5e: 80
  • Cable Capacity, Cat 6: 50
  • Hole Size ("): 1/4"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires