Select Country and Language Canada / French
Changer de pays
CAT214Z34 | ERICO

ERICO | CAT214Z34 | 1-5/16" Diameter J-Hook with clip for #12-1/4 wire, rod or 1/8"-3/8" flange, Pre-Galvanized

  • Réf. fabricant CAT214Z34
  • PART #247614
Type: J-HOOKS
Description

This part has been discontinued by supplier.

Caractéristiques
  • cULus Listed and complies with NEC and TIA requirements for structured cabling systems.
  • Cost-effective alternative to expensive cable tray
  • Galvanized finish on J-hooks provide smoother cable pull and greater corrosion resistance.
  • Many sizes and designs available to attach to a variety of structures.
  • Provides proper support of Category 5e, Category 6a, fiber optic and innerduct
  • 1 5/16" Diameter Loop
  • Pregalvanized finish on J-hooks provide smoother cable pull and greater corrosion resistance.
Spécifications
  • Package Weight (Imperial): 40 lbs.
  • Patent Number: 5,740,994
  • Standard Packaging Quantity: 40
  • Third Party Certifications: cULus
  • Type: Wide Base Cable Support Clips - 1 5/16" Diameter Loop
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires