Select Country and Language Canada / French
Changer de pays
CAT30/41PG | CABLOFIL

CABLOFIL | CAT30/41PG | Snap-in wall hanger support, finish: pre-galvanized

  • Réf. fabricant CAT30/41PG
  • PART #250518
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Keeps 2 in. wide tray secure when attaching to supports. No screws are required for tray attachment; they just snap into place. Also available in Hot-Dipped Galvanized (GC), Stainless Steel (316L), Black (BL), and Custom Painted Color (PE) finishes.
Look to Cablofil for the most complete line of support hardware for walls, ceilings, floors and cabinets. Many brackets feature their patented FAS support system, securing Cablofil cable tray without nuts and bolts.

Caractéristiques
  • Keeps 2 in. wide tray secure when attaching to supports.
  • No screws required for tray attachment. Just snap in place.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires