Select Country and Language Canada / French
Changer de pays
CAT300CM | ERICO

ERICO | CAT300CM | U-Hook 300mm/12" With T-Nut (Pack of 10)

  • Réf. fabricant CAT300CM | 46485
  • PART #256204
Type: U-HOOKS
Caractéristiques
  • Convenient pathway for wires and cables
  • Specially designed U-Hooks and double J-Hooks have large- diameter, rounded support surfaces/edges to avoid overbending and kinking of cables
  • Cable support system offering unprecedented installation flexibility
  • Compliant with NEC and ANSI/TIASM structured cabling systems standards
  • Rod-Mounted allows for field assembly onto All-Thread Rod
  • Cantilever-Mounted allows U-hooks to be mounted with brackets to walls and columns
Avantages
  • Allows for customized support spacing
  • Direct attachment to the ceiling or building structure with threaded rod and CADDYFasteners
  • Easy level changes - under or over ductwork, piping, etc. - no level change fittings necessary
  • Has fittings for horizontal and vertical change of direction - simplifying angle and level changes
  • Has protective tubes for the threaded rod to eliminate scraping and cutting of cable sheath during pulling
  • Has sheet-metal U-hooks (rungs) with specially designed quick-attach strut fasteners for virtually
  • Mounting of cabling within existing column grid
  • Offers optional rollers and retainers on the U-Hooks to retain cables and support cable pulls
  • Permits hooks to be mounted on a base (e.g., Pipe PierTMin raised floor applications) allowing for a large amount of cables to be organized and neatly routed
  • Rod-Mounted Option The Rod-Mounted Option allows for field assembly of the hooks onto All-Thread Rod. Benefits include: Customized intervals between hooks to comply with the TIA 569 standard as well as ISO/IEC 18010
  • The Cantilever-Mounted Option consists of U-Hooks being mounted with brackets to walls and columns.
  • The CAT-CM system offers three installation options that can be easily combined - resulting in installation flexibility to meet every need.
  • The Strut-Mounted Option is accomplished by assembling the hooks to strut for a cost-effective alternative to center rail cable tray and wire basket systems. The Strut-Mounted Option: Utilizes standard strut which is readily available and provides a rigid installation
  • This option allows for: Cable runs along walls
  • The CADDY CAT-CM Cable Support System provides a convenient pathway for wires and cables. Specially designed U-Hooks and Double J-Hooks have large-diameter, rounded support surfaces/edges to avoid over-bending and kinking of cables. The U-Hooks are available in a range of sizes for different cable capacity needs. CADDY CAT-CM is UL listed and complies with the prov
Spécifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • A ("): 12"
  • Area (sq in): 32.00 in2
  • Cable Capacity, Cat 5e: 750
  • Cable Capacity, Cat 6: 470
  • Hole Size ("): 1/4"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires