Select Country and Language Canada / French
Changer de pays
CAT32HP | ERICO

ERICO | CAT32HP | 2" J-Hook High Performance (Single Units Only)

  • Réf. fabricant CAT32HP
  • PART #370138-EA
Type: J-HOOKS
Description

The CADDY CAT LINKS is the newest J-Hook support solution from ERICO for use with a wide variety of cable, including larger-diameter cable and Cat. 6a and Cat. 7. Featuring a wide base with smooth, beveled edges, the versatile CADDY CAT LINKS provide s a secure and stable installation and easily accommodates cables requiring a larger bend radius. This environmentally friendly product is recyclable and uses less raw materials than tray systems because it is not a continuous pathway. And, unlike bask et and cable tray, grounding is not necessary and less time, labor and materials are required in the construction of the total installed system.

To support a large amount of cable, trees can quickly and easily be assembled on site in many size combinations without requiring the use of special tools. The CADDY CAT LINKS is designed to accommodate high-performance cabling upgrades, which will help eliminate the need to replace your infrastructure as additional cable is added. Utilizing code-compliant materials and all-metal construction, the product meets worldwide standards and is ideal for use in multiple environments and applications.

Caractéristiques
  • Enhanced J-Hook design reduces friction and offers less vertical compaction of cables
  • Bendable locking tabs secure the J-Hooks in multiple configurations
  • Available in 1, 2, 3, and 4 inch sizes for a greater number of cables
  • Wide-base design maintains the bend radius of large diameter cable - 10G and shielded cable
  • Interchangeable with a variety of accessories
  • Easy to install and remove on-site
  • Easy-to-assemble bracket simplifies J-Hook attachment for a variety of configurations
  • Requires no special tools for installation
  • Provides more headroom capability
  • Accommodates a variety of attachment methods - threaded rod, wall mount, etc.
  • Allows other trades to add on to the bottom of the J-Hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires