Select Country and Language Canada / French
Changer de pays
CAT32HP | ERICO

ERICO | CAT32HP | 2" J-Hook High Performance (Pack of 50)

  • Réf. fabricant CAT32HP
  • PART #370138
Type: J-HOOKS
Description

CADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fiber optics. CADDY CAT HP J-Hooks are

Caractéristiques
  • Enhanced J-Hook design reduces friction and offers less vertical compaction of cables
  • Bendable locking tabs secure the J-Hooks in multiple configurations
  • Available in 1, 2, 3, and 4 inch sizes for a greater number of cables
  • Wide-base design maintains the bend radius of large diameter cable - 10G and shielded cable
  • Interchangeable with a variety of accessories
  • Easy to install and remove on-site
  • Easy-to-assemble bracket simplifies J-Hook attachment for a variety of configurations
  • Requires no special tools for installation
  • Provides more headroom capability
  • Accommodates a variety of attachment methods - threaded rod, wall mount, etc.
  • Allows other trades to add on to the bottom of the J-Hook
Spécifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • A (') ~ : 5'
  • A (') ~ : 1'
  • Area (sq in): 3.97 in2
  • B (") ~ : 12"
  • Cable Capacity, Cat 5e: 95
  • Cable Capacity, Cat 6: 60
  • Diameter ("): 2"
  • Static Load (lb): 60 lb
  • 3:1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires