Select Country and Language Canada / French
Changer de pays
CAT5-75-RJ45 | ITW LINX

ITW LINX | CAT5-75-RJ45 | Category 5e solid-state building entrance protector, RJ45 in/out

  • Réf. fabricant CAT5-75-RJ45
  • PART #304804
Description

Protects high-performance 4-pair CAT 5e Outside Plant Cables as well as CAT 5e UTP cables for voice ISDN low-voltage (digital, 75V) applications. Using RJ45 In/Out.

Caractéristiques
  • UL Listed for Primary (497) and Isolated Loop (497B) applications
  • Exceeds TIA/EIA Standards 568 and 758 for CAT 5e performance
  • Solid-state protection for fastest response
  • Use between buildings in a campus environment as a building entrance protector o in hostile industrial applications as an isolated loop protector
  • Can be used in high power PoE (PoE+) applications
  • For use with CISCO PoE systems
  • Expandable System Protection - SurgeGate Modules can be attached to one another to expand system protecton as your system grows
  • Lifetime Product Warranty - This surge protector shall be free of any defects in design, materials, or workmanship, or ITW Linx will repair or replace the defective produc
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires