Select Country and Language Canada / French
Changer de pays
CAT6-POE-I | VERTIV

VERTIV | CAT6-POE-I | Surge Suppression for Category 6 Power Over Ethernet transmission lines meeting the IEEE802.3af standard

  • Réf. fabricant CAT6-POE-I
  • PART #523094
Number of Outlets: OTHER
Description

The Edco CAT6-POE-I is designed to work on Category 6 Power-Over-Ethernet transmission line applications and is ideal for protecting expensive computer and video equipment from damaging surges and transients. Transmission lines provide easy access for transients to enter a facility putting vital equipment at risk. The CAT6-POE-I provides an isolated ground to be used at the equipment end in order to prevent circulating ground currents.

Caractéristiques
  • Operating Voltage: 48 V DC
  • DC Breakover Voltage: 68 V DC
  • Operating Current: 0.75 Amps per Pin Continuous
  • Peak Surge Current: 10kA
  • Insertion Loss < 0.1 dB
  • Topology: Two Port Series Modes of Protection: All Lines (1-8) Protected (L-L) an
  • Signal: High-Low; High-Ground; Low-Ground
  • Transmission Speeds: 10BaseT; 100BaseT; 1000BaseT
  • SPD Technology: GDT; PTC; SAD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires