Select Country and Language Canada / French
Changer de pays

ERICO | CAT64 | 4" Diameter J-Hook, supports up to 300 Cat5e or 186 Cat6 cables

  • Réf. fabricant CAT64
  • PART #242630

This part has been discontinued by supplier.

  • Provides proper support of Category 5e, Category 6, fiber optic and innerduct
  • Many sizes and designs available to attach to a variety of structures
  • Cost effective alternative to expensive cable tray
  • Galvanized finish on J-hooks provide smoother cable pull and greater corrosion resistance
  • cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
  • Material: Steel
  • Finish: Pre Galvanized
  • Area (sq in): 15.28 in2
  • Cable Capacity, Cat 5e: 300
  • Cable Capacity, Cat 6: 220
  • Diameter ("): 4"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires