Select Country and Language Canada / French
Changer de pays
CAT64HP | ERICO

ERICO | CAT64HP | 4" J-Hook High Performance (Pack of 25)

  • Réf. fabricant CAT64HP
  • PART #370140
Type: J-HOOKS
Description

CADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fiber optics. CADDY CAT HP J-Hooks a re available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fiber optic, innerduct and coax cable. Individual CADDY CAT HP J-Hooks can be fastened directly to the buil ding structure or can be used to expand existing CADDY CAT HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.

Caractéristiques
  • Provides proper support of cabling (CAT5e and higher)
  • CADDY fasteners easily attach to any size CADDY CAT LINKS J-hook
  • cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
  • Cost effective alternative to expensive cable tray
  • Pre-galvanized J-hooks provide smoother cable pull and greater corrosion resistance
Spécifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • A (') ~ : 5'
  • A (') ~ : 1'
  • Area (sq in): 15.48 in2
  • B (") ~ : 12"
  • Cable Capacity, Cat 5e: 380
  • Cable Capacity, Cat 6: 230
  • Diameter ("): 4"
  • Static Load (lb): 60 lb
  • 3:1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires