Select Country and Language Canada / French
Changer de pays
CB35-36-CY | PANDUIT

PANDUIT | CB35-36-CY | Copper Mech Lug, 1 Hole, 1 Barrel, Offset Tongue, 14-6 AWG, 3/16" (4.8mm) Stud, Pack of 100

  • Réf. fabricant CB35-36-CY
  • PART #329488
Bolt Hole: 3/16 INCH
Conductor Size AWG/kcmil: 14 AWG - 6 AWG
Gauge: #14 - #6
Hex Size (in.): Slot
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Stud Hole Size (in.): 3/16
Type: MECHANICAL
Description

Copper, single barrel, one-hole, offset tongue lug.

Caractéristiques
  • Made from high strength electrolytic copper to provide premium electrical and mechanical performance
  • Wide wire range-taking capability minimizes inventory requirements
  • Internal pressure bar and V-bottom collar provide uniform clamping force on conductor to assure positive contact between conductor and connector
  • Inspection window to visually assure full conductor insertion
  • Plated steel set screw provides high strength, durable electrical contact between conductor and connector
  • UL Listed and CSA Certified for use up to 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires