Select Country and Language Canada / French
Changer de pays
CBFTF1011-105 | TRANSITION NETWORKS

TRANSITION NETWORKS | CBFTF1011-105 | 10/100 Bridging Point System(tm) Slide-In-Module Media Converters 10/100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1300 nm multimode (ST) [2 km/1.2 miles]

  • Réf. fabricant CBFTF1011-105
  • PART #375559
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX