Select Country and Language Canada / French
Changer de pays
CBR-PB3-PBE | INTERLOGIX

INTERLOGIX | CBR-PB3-PBE | ProBridge 3 Position/ATM Interfaces, ProBridge 3 Gateway and ProBridge Ethernet

  • Réf. fabricant CBR-PB3-PBE
  • PART #367654
Environment Type: INDOOR
Mounting Type: WALL
Voltage/Current Type: 110 VAC
Description

The ProBridge 3 POS/ATM captures transaction text and associates it with recorded video, while the ProBridge 3 Gateway converts telemetry protocol to properly address dome cameras located in a Digiplex environment. The ProBridge Ethernet also captures transaction text and associates it with recorded video, in addition to supporting Ethernet ATM networks.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires