Select Country and Language Canada / French
Changer de pays
CBTH-2700 | DSG-CANUSA

DSG-CANUSA | CBTH-2700 | Medium Voltage Cross-linked Polyolefin Bus Bar Heat Shrink Tubing; 50' Spool; 2.68" diameter; Red

  • Réf. fabricant CBTH-2700
  • PART #CBTH-2700
Class: NO CLASS SPECIFIED
Decimal: 2.68 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: RED
RoHS Compliant: YES
Size By Inch Fractions: 2 3/4 NCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Medium and heavy wall anti-track heat shrink tubing specifically designed for insulating medium voltage bus bar; 50' Spool; 2.68" diameter; Red

Caractéristiques
  • 3:1 shrink ratio
  • Reduces bus bar clearance requirements
  • Protects against accidental flashover
  • Anti-track
  • Halogen free
  • CBTM medium wall tubing rated to 25 kV
  • CBTH heavy wall tuving rated to 36 kV
  • Continuous operating temperature: -40C to 125C
  • Shrink temperature: 120C
Applications

Insulation of medium voltage bus bars in switchgear equipment

Infos techniques et normes

Tested to ANSI C37.20.2 standards for medium voltage switchgear applications to 36 kV

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires