Select Country and Language Canada / French
Changer de pays
CC6X88IW | PANDUIT

PANDUIT | CC6X88IW | Coupler Module, Mini-Com, Category 6A, 8-Position, 8-Wire, Giga-TX Termination, Universal Wiring, UTP, Off White

  • Réf. fabricant CC6X88IW
  • PART #525218
Category: CATEGORY 6A
Color: OFFWHITE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Coupler Module, Category 6A Unshielded Twisted Pair (UTP), Black. Designed to exceed performance requirements of the ANSI/TIA-568-C.2 Category 6A and ISO 11801 2nd Edition Class EA channel standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. RJ45 8-position, 8-wire female to RJ45 8-position, 8-wire female pass-through module provides fast and easy plug and play connection of 6 and 8-position RJ45 patch cords. No tools required. 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Contacts plated with 50 microinches of gold for superior performance. Can be clearly identified with optional labels and icons. Compatible with Mini-Com Modular Patch Panels and Faceplates; not suitable for surface mount box applications. Optional RJ45 blockout device blocks out unauthorized access to jack modules and potentially harmful foreign objects, saving time and money associated with data security breaches, network downtime, repair, and hardware replacement. Optional dust cap keeps out dust and debris while not in use. Acts as one connecting hardware component in channel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires