Select Country and Language Canada / French
Changer de pays
CCAP2750 | DSG-CANUSA

DSG-CANUSA | CCAP2750 | Medium Wall Cross-linked Polyolefin End Cap; 4" Cut Piece; 2.75" diameter; Black

  • Réf. fabricant CCAP2750
  • PART #CCAP2750
Decimal: 4.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PO-POLYOLEFIN
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
ZIPPER: NO
Description

Heat shrink end caps are a simple yet effective method for sealing cable ends, pipe, conduit or other similar objects; 4" Cut Piece; 2.75" diameter; Black

Caractéristiques
  • 3:1 shrink ratio
  • Superior resistance to weathering, moisture contamination and adverse environmental conditions
  • Resistant to common fluids and solvents
  • Standard adhesive liner provides complete environmental protection and insulation
  • Coated hot melt adhesive resists pull-off
  • Heat indicating lines
  • Continuous operating temperature: -55C to 110C
  • Shrink temperature: 120C
Applications

Watertight sealing of cable ends and pipe conduit

Infos techniques et normes

Rated for 600/1000 V, 90C continuous use

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires