Select Country and Language Canada / French
Changer de pays
CCH-CP06-6T-P03RH | CORNING

CORNING | CCH-CP06-6T-P03RH | Closet Connector Housing (CCH) Panel, pigtailed, ST Compatible Connectors, Simplex, UPC, 6 fiber, Single-mode (OS2)

  • Réf. fabricant CCH-CP06-6T-P03RH
  • PART #456275
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
Description

Corning Cable Systems Closet Connector Housing (CCH) Pigtail Panels are CCH Panels (CCH-CP) with factory terminated and tested pigtails installed. They accommodate all industry-standard connector adapter types including the LC, ST Compatible, SC, SC duplex, FC and MT-RJ, as well as the keyed LC. Depending on connector type, they are available in 6-, 8-, 12-, 16-, and 24-fiber capacities. Pigtail Panels provide easier routing than Pigtail Modules when the pigtails will be routed and spliced within the same housing. Available with both ribbon and 900-um tight buffer (MIC) cable types, each CCH Pigtail Panel is factory terminated and tested. Each module is shipped assembled with adapters and connectorized pigtails installed to the customer's specifications.

Applications

Enterprise Networks, Data Center

Spécifications
  • Cable Type Stubbed: MIC Cable subunit
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Connector Polish: UPC
  • Connector Type A: ST Compatible
  • Fiber Count: 6
  • Number of Adapters per Panel: 6
  • Pigtail Length (Metric): 3 m
  • Pigtail Length (US): 9.84 ft
  • Housing Color (Conn A): Blue
  • Adapter Housing Color: Blue
  • Adapter Housing Material: Metal
  • Adapter Insert Material: Ceramic
  • Adapter Style: Standard
  • Adapter Type: ST Compatible
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires