Select Country and Language Canada / French
Changer de pays
CCH-CP06-A8 | CORNING

CORNING | CCH-CP06-A8 | Closet Connector Housing (CCH) Panel, LC adapters, Duplex, 6 fiber, 62.5 µm multimode (OM1)

  • Réf. fabricant CCH-CP06-A8
  • PART #276744
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 3
Description

Corning Cable Systems Closet Connector Housing Panels (CCH-CP) are offered in a variety of fiber counts for use with LANscape Solutions hardware products for a "one-size-fits-all" approach. Used with factory-installed or field-installable connectors, t he

Caractéristiques
  • Universal design approach; One-size-fits-all LANscape Solutions housings
  • Broadest range of fiber count and adapter types; Solutions for all needs
  • Colored icon labeling; Easy connector identification
Applications

Enterprise Networks, Data Center LAN/SAN

Spécifications
  • Fiber Category: 62.5 µm MM (OM1)
  • Product Type (FOH): Panels and Modules
  • Fiber Count: 6
  • Number of Adapters per Panel: 3
  • Adapter Housing Color: Beige
  • Adapter Housing Material: Composite
  • Adapter Insert Material: Ceramic
  • Adapter Type: LC duplex
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires