Select Country and Language Canada / French
Changer de pays
CCLMP52EZ | CABLOFIL

CABLOFIL | CCLMP52EZ | Cable clamp 1.55 in. - 2.05 in.

  • Réf. fabricant CCLMP52EZ
  • PART #332194
Components: ACCESSORIES
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • CCLMP secures MC Cable to tray in vertical installations.
  • One-piece design installs quickly using one hand.
  • Combo bolt/phillips head requires no special tools to install.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires