Select Country and Language Canada / French
Changer de pays
CCS2FCLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2FCLG | Flange Coupling, Pendant Arm, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Réf. fabricant CCS2FCLG
  • PART #651271
Material: ALUMINUM
Description

Coupling can rotate 300 degrees. Maintenance-free bearing is steel and polyamide. Enclosure is mounted at a 15-degree incline angle. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gas kets included.