Select Country and Language Canada / French
Changer de pays
CCS2FECLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2FECLG | Flange Elbow Coupling, P. Arm, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Réf. fabricant CCS2FECLG
  • PART #651273
Material: ALUMINUM
Description

Turning range of 300 degrees. Maintenance-free bearing is steel and polyamide. Includes access plate for easy wire installation. Cast aluminum finished in RAL 7035 light-gray polyester powder paint. Installation hardware, mounting fasteners and gasket included.