Select Country and Language Canada / French
Changer de pays
CCS2IJLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2IJLG | Intermediate Joint, Pend. Arm, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Réf. fabricant CCS2IJLG
  • PART #651274
Material: ALUMINUM
Description

Joint is cast aluminum with RAL 7035 light-gray polyester powder paint finish. Turning range is 360 degrees with stop. Includes access plates for easy wire installation, installation hardware and gasket. Use of the intermediate joint reduces pendant ar m load capacity by 43 percent.