Select Country and Language Canada / French
Changer de pays
CCS2RBB15LG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2RBB15LG | Rotational Base Bracket 15 Degree, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Réf. fabricant CCS2RBB15LG
  • PART #651276
Material: ALUMINUM
Description

Turning range of 300 degrees. Enclosure is mounted at a 15-degree incline angle. Cast aluminum finished in RAL 7035 light-gray polyester powder paint. Setscrews and gaskets are included. Mounting fasteners are not provided.