Select Country and Language Canada / French
Changer de pays
CCS2WJVLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2WJVLG | Wall Joint, Vertical, P. Arm, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Réf. fabricant CCS2WJVLG
  • PART #651286
Material: ALUMINUM
Description

Vertical joint includes access plate for easy wire installation. Turning range of 300 degrees. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Setscrews, gasket and removable access plate included. Mounting fasteners are not provi ded.