Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | CCS8T20 | Tube, Pendant Arm, Size/Dims: 1988x80x80mm, Material/Finish: Steel/LtGray

  • Réf. fabricant CCS8T20
  • PART #651298

Square and rectangular tubes are cold-formed, hollow, welded steel with 5-mm wall thickness. Finish is RAL 7035 light-gray polyester powder paint. Tubing provides structural integrity and acts as a conduit for equipment wiring. Available in 500-, 1000- and 2000-mm lengths. All pendant arm connections are sized to fit appropriate tube sizes.