Select Country and Language Canada / French
Changer de pays
CCS8WJRLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS8WJRLG | Wall Joint, Pendant Arm, Size/Dims: fits 80x80mm, Material/Finish: Steel/LtGray

  • Réf. fabricant CCS8WJRLG
  • PART #651302
Description

Welded steel plate construction finished with RAL 7035 light-gray polyester powder paint. Mounts equipment to vertical surface. Provides cable access to inside of pendant system from above or below. Swivel range approximately 180 degrees. Includes bell ows with zipper, seal and setscrews. Adjustable tension at pivot point. Rotation limiter is optional. Mounting hardware not provided.