Select Country and Language Canada / French
Changer de pays
CCSS48ACBB | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSS48ACBB | Base Bracket Angle Coupling, Size/Dims: fits 48.3mm Tube, Material/Finish: SS Type 304

  • Réf. fabricant CCSS48ACBB
  • PART #651309
Description

Rigid 15-degree coupling for direct mounting of enclosures to horizontal and vertical surfaces. Type 304 polished stainless steel finish. Includes gaskets and enclosure mounting hardware. Base-mounting fasteners not provided.