Select Country and Language Canada / French
Changer de pays
CCSS48BBRE | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSS48BBRE | Base Bracket, Rotary, Ext, Size/Dims: fits 48.3mm Tube, Material/Finish: SS Type 304

  • Réf. fabricant CCSS48BBRE
  • PART #651313
Description

Swivel Base for mounting to machine or floor. Turns through 340 degrees with rotation limiter. Preset torque. Maintenance-free bearings. Type 304 polished stainless steel finish. Includes gaskets. Base-mounting fasteners not provided.