Select Country and Language Canada / French
Changer de pays
CCSS48WJC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSS48WJC | Wall Joint Coupling, Size/Dims: fits 48.3mm Tube, Material/Finish: SS Type 304

  • Réf. fabricant CCSS48WJC
  • PART #651325
Description

Swivel Wall Coupling for direct mounting of enclosure to vertical machine surfaces. Turns through 340 degrees with rotation limiter. Cover to facilitate wiring. Preset torque. Maintenance-free bearings. Type 304 polished stainless steel finish. Include s gaskets and enclosure mounting hardware. Wall-mounting fasteners not provided.