Select Country and Language Canada / French
Changer de pays
CCSSSJ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSSSJ | Set-up Joint, Size/Dims: fits 60.3mm Tube, Material/Finish: SS Type 304

  • Réf. fabricant CCSSSJ
  • PART #651334
Description

Top-Mounted Joint for mounting to horizontal surfaces. Assembly aperture cover conceals screws for easier cleaning. Turns through 300 degrees with rotation limiter. Preset torque. Maintenance-free bearings. Includes gaskets. Wall-mounting fasteners not provided.