Select Country and Language Canada / French
Changer de pays
CCSST150 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSST150 | Tube, Suspension 60.3mm dia, Size/Dims: 1500mmlong, Material/Finish: SS Type 304

  • Réf. fabricant CCSST150
  • PART #651337
Description

Tubes have 60.3-mm (2.37-in.) outer diameter and are made from 3.6-mm wall thickness stainless steel.