Select Country and Language Canada / French
Changer de pays
CCTV-1 | VERTIV

VERTIV | CCTV-1 | Surge Protection for Closed Circuit Television Systems - 10kA Peak, 1 A Operating Current, 5 V DC Operating Voltage

  • Réf. fabricant CCTV-1
  • PART #523079
Number of Outlets: OTHER
Description

The Edco CCTV-1 is specifically designed for lightning protection on closed circuit TV cameras. The protector is easily installed with standard type BNC coax connectors. The CCTV-1 offers low loss even at frequencies approaching 500 Mhz. This is important for error-free data communication applications.

Caractéristiques
  • Operating Voltage: 5 V DC
  • Clamping Voltage: 90 V DC (Spark Over Voltage)
  • Operating Current: 1A
  • Peak Surge Current: 10 kA (8 x 20 Î1/4s)
  • Frequency Range: 0 to 1 GHz
  • Insertion Loss: < 0.5 dB at 500 MHz, <1.0 dB at 900 MHz
  • SPD Technolischarge Tube (GDT)
  • Connection Type: BNC, 75 Ohm
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 0.6H x 0.6W x 2.0L
  • Weight: 1 oz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires