Select Country and Language Canada / French
Changer de pays
CD-920-400 | PANDUIT

PANDUIT | CD-920-400 | Crimp Die for CT-920/930, Blue P76, 400 kcmil Copper And 300 kcmil Aluminum

  • Réf. fabricant CD-920-400
  • PART #CD-920-400
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: DIE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Crimp Die for CT-920, CT-2920, CT-930, CT-930CH, CT-2930, CT-2931, CT-940CH and CT-2940 Tools, Die Color Code and Die Index Number for Copper Connectors is Blue P76, Die Color Code and Die Index Number for Aluminum Connectors is Blue P76, Crimping dies and connectors are color-coded for easy matching, Embosses die index number on connector barrels for post crimp inspection, Part number permanently marked on crimping die for easy identification, Provides circumferential crimp results in terminations with premium electrical and mechanical performance.

Caractéristiques
  • Crimping dies and connectors are color-coded for easy matching
  • Embosses die index number on connector barrels for post crimp inspection
  • Part number permanently marked on crimping die for easy identification
  • Provides circumferential crimp results in terminations with premium electrical and mechanical performance
  • Used in Panduit crimping tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires