Select Country and Language Canada / French
Changer de pays
CDA-VGA104HD | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | CDA-VGA104HD | 1 PC to 4 high resolution VGA distribution amplifier

  • Réf. fabricant CDA-VGA104HD
  • PART #590902
Type: AUDIO AMPLIFIER
Description

The Comprehensive CDA-VGA104HD is a low cost high resolution 1x4 distribution amplifier that supports VGA,SVGA,XGA, and Multi Sync Monitors, with a transmission range of up to 50 meters. The distribution amp supports a 550Mhz bandwidth and are daisy chain

Must be a reseller to purchase this product

Caractéristiques
  • Supports VGA, SVGA, XGA and Multi-Sync Monitors
  • Maximum transmission range of up to 50 meters
  • Video Bandwidth Up to 550 MHz
  • Supports up to 1920 x 1440 resolution
  • DDC and DCC2 support
  • Works off included 9V AC adapter or 5V power off of USB jack
  • Daisy
Spécifications
  • Input: Female SVGA x 1 on HD15F connectors
  • Output: Female SVGA x 4 on HD15F connectors
  • Power: DC Jack
  • Power Consumption: 9V, 1.7W
  • Resolution: Supports Resolutions up to 1920 x 1440/72Hz
  • Video Bandwidth: Up to 550 MHz
  • Physical: Metal box
  • Dimensions:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires