Select Country and Language Canada / French
Changer de pays
CDE2 | PANDUIT

PANDUIT | CDE2 | Cabinet Air Inlet Duct for 2 RU Cisco Nexus N2K Switches

  • Réf. fabricant CDE2
  • PART #430040
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Passive inlet duct for cool air to the switch - No additional moving parts or power required for a more reliable, efficient, economical and environmentally friendly system
  • Day one or two installation - Eliminates the requirement to replace or disturb existing cabinets, equipment and infrastructure for lower capital expenditures and minimized risk
  • Enables installation in 19 Inch 4 post racks and cabinets - Can be used with existing infrastructure for lower cabinets capital expenditures
  • Allows access to power supplies and fan blades
  • Passive duct solutions do not require additional energy consumption
  • Cisco compatible
  • Mount to standard 19 Inch EIA racks and cabinets
  • 2 RU that resides in-line and below switch provides cold aisle airflow to Cisco Nexus N2K-C2148T-1GE, N2K-C2248TP-1GE and N2K-C2232PP-10GE fabric extenders and Cisco WS-C4948E-F, WS-C4948E-F-S and WS-C4948E-F-E
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires