Select Country and Language Canada / French
Changer de pays
CDF-ER-7A-19 | CORNING

CORNING | CDF-ER-7A-19 | Cable Management Component, Closet Distribution Frame, 19 inch wide, 7 ft tall

  • Réf. fabricant CDF-ER-7A-19
  • PART #180436
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: NO
Type: TWO-POST
Description

Corning Cable Systems Cable Management Components include the closet distribution frame (CDF), jumper management panels (CJP), closet jumper housings (CJH), jumper troughs (CJT), blank-out filler panels (BRP), inter-bay storage units (IBU) and IBU covers (CVR). The CDF is a 7-ft black aluminum frame with 1.75-in EIA/TIA hole spacing. With a pre-installed jumper trough mounted at the top of the frame, it has a total of 44 rack spaces (44U). Each compatible component will have a U designation in the part number to indicate the number of rack spaces that product occupies (1U = one rack space at 1.75 in). The CJP is attached to the CDF directly above or below the equipment and facilitates horizontal jumper routing with in-rack patch panels and electronics. When jumpers are not routed through the grommets, the open space behind the CJP can be used for splicing with the CJH. The CJT supports jumpers passing from one equipment rack to another.

Applications

Enterprise Networks

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires